JACK HYD BOTTLE 8 TONS 71 KN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACK HYD BOTTLE 8 TONS 71 KN

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPGBJ008
  • Mfr. Model # GBJ-008
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2912
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Bottle Jack
  • Finish Painted
  • Construction Steel
  • Type Jack
  • Handle Length 23"
  • Standards ANSI, PALD, CE
  • Saddle Cleated
  • Base Size 3-3/4" x 5-7/16"
  • Lifting Capacity 8 Tons
  • Lifting Height Min. 8-5/8"
  • Lifting Height Max. 17-31/64"
  • Hydraulic Stroke 5-29/32"
  • Extension Screw 2-61/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list