Skip Content
JACK HYD BOTTLE 5 TONS 53 KN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK HYD BOTTLE 5 TONS 53 KN

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPGBJ005
  • Mfr. Model # GBJ005
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2912
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item Industrial Bottle Jacks
  • Finish Painted
  • Construction Steel
  • Type Jack
  • Handle Length 23"
  • Standards ANSI, PALD, CE
  • Base Size 3.74" x 4.84"
  • Saddle Cleated
  • Lifting Capacity 5 Tons
  • Lifting Height Min. 8.35"
  • Lifting Height Max. 17.20"
  • Extension Screw 2.95"
  • Hydraulic Stroke 5.91"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list