Skip Content
JACK HYD ALUMINUM HAND 15 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK HYD ALUMINUM HAND 15 TON

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPJHA156
  • Mfr. Model # JHA156
  • UNSPSC # 24100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.69 lbs

Product Details

Hand Jack, All Direction, Aluminum Construction, Lifting Capacity 15 Tons, Lifting Height Min 9.75 In, Lifting Height Max 15.81 In, Hydraulic Stroke 6.06 In, Base Size 3.63 X 9.38 In, Handle Length 20 In, Air Dry Enamel Finish

Technical Specs

  • Finish Air Dry Enamel
  • Type All Direction
  • Item Hand Jack
  • Construction Aluminum
  • Handle Length 20"
  • Base Size 3.63" x 9.38"
  • Lifting Capacity 15 Tons
  • Lifting Height Max. 15-13/16"
  • Lifting Height Min. 9-3/4"
  • Hydraulic Stroke 6.06"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list