Skip Content
JACK HIGH LIFT TRANS 1000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK HIGH LIFT TRANS 1000LB

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1728
  • Mfr. Model # 1728
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 2914
  • Shipping Weight 117.0 lbs

Product Details

1000 lb. air/manual transmission jack featuring four-wheel base with locking swivel casters, safety bypass, and the transmission mounting head features four ratcheting brackets.

Technical Specs

  • Base Size (In.) 41
  • Item Air/Manual Transmission Lifts
  • Lifting Height Max. (In.) 75
  • Lifting Height Min. (In.) 34-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list