Skip Content
JACK GARAGE AIR OPERATED 10 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACK GARAGE AIR OPERATED 10 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG1000S
  • Mfr. Model # G1000S
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 440.0 lbs

Product Details

Air/manual hydraulic service jack, 10 ton capacity, designed for optimum stability. Heavy gauge chassis for structural integrity, handle actuated release valve provides metered control. Built-in silencer.

Technical Specs

  • Item Air/Manual Hydraulic Service Jack
  • Lifting Height Max. 27"
  • Lifting Height Min. 7"
  • Lifting Capacity 22,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list