JACK GARAGE 2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK GARAGE 2 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWG1300
  • Mfr. Model # G1300
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty service jack, 2 ton capacity. Minimum height 127 mm, maximum height 534 mm.

Technical Specs

  • Item Heavy-Duty Service Jack
  • Lifting Capacity 4,400 lbs.
  • Lifting Height Min. 5"
  • Lifting Height Max. 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list