JACK FABRICATION ROLLER HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACK FABRICATION ROLLER HEAD

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM780400
  • Mfr. Model # 780400
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 812
  • Shipping Weight 26.0 lbs

Technical Specs

  • Overall Height 32" - 52"
  • Load Capacity 2500 lbs.
  • Features 2500 lbs. (1135kg) Capacity Roller Head, 30" (76cm) Wide Heavy Duty Base, Height range 32" - 52" (81 - 132cm), Quick-Action Lock Washer
  • Leg Type Rigid
  • Pipe Capacity 24"
  • Max. Leg Spread 30"
  • Includes Roller Head
  • Material Steel
  • Item Fab SAF Jack With Roller Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list