Skip Content
JACK ELECTRIC 5000LBS 12-V BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK ELECTRIC 5000LBS 12-V BLK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY0093500
  • Mfr. Model # 0093500
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Universal Bolt Pattern Fits Any A-frame Coupler Built-in Leveling Gauge Weather Sealed Switches No Hard Wiring Required
  • Dia. 1-1/2"
  • Finish Black Powder Coat
  • Includes LED Night Light
  • Item 12 V Electric Jack
  • Type 12 V
  • Load Capacity 5000 lbs.
  • Handle Manual Crank Override
  • Head Protective Cover
  • Base Over Sized, Anti-divot Footpad
  • Mounting Brackets Sold Separately
  • Adjustment Range 0-18"
  • Overall Height 26 - 1/2"
  • Lifting Capacity 3,500 lbs.
  • Lift Range 0" - 24"
  • Max. Lift Height 24"
  • Gear Travel 18"
  • Retracted Length 26-1/2"
  • Static Load Capacity 12,000 lbs.
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list