Skip Content
JACK CRANE HYDRAULIC 8 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK CRANE HYDRAULIC 8 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5M460
  • Mfr. Model # 5M460
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2920
  • Shipping Weight 39.0 lbs

Technical Specs

  • Item Crane Jack
  • Fits Crane Numbers 3ZC71, 3ZC72
  • Lifting Capacity (Tons) 8
  • Max. Height (In.) 42-3/4
  • Min. Height (In.) 23-5/8
  • Ram Hole Dia. (In.) 5/8
  • Stroke (In.) 19-1/8
  • Pin Mounting Holes (3) 3/8
  • Type Air/Manual Hydraulic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list