JACK CHAIN,SINGLE,SS,SZ 12,29 LB,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACK CHAIN,SINGLE,SS,SZ 12,29 LB,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2ZDH1
  • Mfr. Model # 2ZDH1
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • Item Jack Chain
  • Finish Plain
  • Length 100 Ft
  • Material 304 Stainless Steel
  • Trade Size 12
  • Chain Link Style Jack
  • Working Load Limit 29 lb.
  • Welding Type Weldless
  • For Lifting No
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list