Skip Content
JACK CHAIN,SINGLE,NI,SZ 14,16 LB,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK CHAIN,SINGLE,NI,SZ 14,16 LB,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2ZDF3
  • Mfr. Model # 2ZDF3
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Finish Nickel
  • Item Jack Chain
  • Length 100 Ft
  • Material Steel
  • Trade Size 14
  • Chain Link Style Jack
  • Working Load Limit 16 lb.
  • For Lifting No
  • Chain Item Chain
  • Welding Type Weldless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list