Skip Content
JACK CHAIN,SINGLE,BRASS,SZ 16,8LB,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACK CHAIN,SINGLE,BRASS,SZ 16,8LB,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2ZDG3
  • Mfr. Model # 2ZDG3
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.56 lbs

Technical Specs

  • Finish Plain
  • Item Jack Chain
  • Material Brass
  • Length 100 Ft
  • Trade Size 16
  • Chain Link Style Jack
  • Working Load Limit 8 lb.
  • Welding Type Weldless
  • Chain Item Chain
  • For Lifting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list