Skip Content
JACK CHAIN, 100FT, LOAD RATING 29LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACK CHAIN, 100FT, LOAD RATING 29LB

B-LINE by Eaton

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GAR0
  • Mfr. Model # 5GAR0
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.79 lbs

Technical Specs

  • Item Jack Chain
  • Finish Zinc Plated
  • Standards UL/CUL
  • Chain Link Style Jack
  • Length 100 ft.
  • Trade Size 12
  • Material Steel
  • Working Load Limit 29 lb.
  • For Lifting No
  • Welding Type Weldless
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list