JACK BOTTLE HYDRAULIC 8 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

JACK BOTTLE HYDRAULIC 8 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3ZC61
  • Mfr. Model # 3ZC61
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2912
  • Shipping Weight 13.15 lbs

Technical Specs

  • Finish Durable Baked Blue Enamel
  • Item Bottle Jack
  • Type Side Pump
  • Standards ASME-PALD
  • Base Size 4-3/4" x 4-3/4"
  • Lifting Capacity 8 Tons
  • Hydraulic Stroke 5-3/4"
  • Lifting Height Max. 17-5/8"
  • Extension Screw 2-3/4""
  • Lifting Height Min. 9-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list