Skip Content
Discontinued with Replacement
JACK BOTTLE HYDRAULIC 30 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACK BOTTLE HYDRAULIC 30 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWJ30
  • Mfr. Model # J30
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.5 lbs
Suggested Replacement Product
JACK BOTTLE HYDRAULIC 30 TON

Price: NA

Product Details

Bottle Jack, low profile, 30 ton. Heavy duty construction with die cast base: reinforced critical stress points: cylinders machined with die formed threads for leak free performance.

Technical Specs

  • Lifting Capacity 30 Tons
  • Standards Meets ANSI - PALD Standards for Overload Protection
  • Lifting Height Min. 11"
  • Lifting Height Max. 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list