Skip Content
Discontinued with Replacement
JACK BOTTLE AIR OPERATED 12 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACK BOTTLE AIR OPERATED 12 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWA24060
  • Mfr. Model # A24060
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.09 lbs
Suggested Replacement Product
JACK BOTTLE AIR ASSIST,12 TON

Price: NA

Product Details

Air/manual hydraulic bottle jack designed for either pneumatic or manual operation. Swivel air hose design provides connection to air source from any direction. Heavy steel construction with die cast base and reinforced stress points.

Technical Specs

  • Lifting Height Min. 9-1/2"
  • Lifting Capacity 12 Tons
  • Lifting Height Max. 18-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list