Skip Content
JACK BOTTLE AIR/MANUAL 50 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACK BOTTLE AIR/MANUAL 50 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWJA50
  • Mfr. Model # JA50
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 2912
  • Shipping Weight 139.0 lbs

Product Details

Air/manual hydraulic bottle jack designed for either pneumatic or manual operation. Swivel air hose design provides connection to air source from any direction. Heavy steel construction with die cast base and reinforced stress points.

Technical Specs

  • Lifting Capacity 50 Tons
  • Lifting Height Min. 12"
  • Lifting Height Max. 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list