JACK BOTTLE 5 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK BOTTLE 5 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5M451
  • Mfr. Model # 5M451
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • Item Bottle Jack
  • Finish -
  • Type Telescoping
  • Strokes to Extend Piston 1 In -
  • Construction -
  • Recommended Air Supply -
  • Standards ASME/ANSI-PALD
  • Lifting Capacity 5 Tons
  • Saddle -
  • Base Size 5-5/8" x 5-5/8"
  • Lifting Height Min. 8-3/8"
  • Lifting Height Max. 21-3/4"
  • Extension Screw 3"
  • Hydraulic Stroke 10-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list