Skip Content
JACK,BOTTLE,20 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACK,BOTTLE,20 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4GU74
  • Mfr. Model # 4GU74
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.8 lbs

Product Details

Hydraulic Bottle Jack, Low-Profile In-Line Pump, - Construction, Lifting Capacity 20 Tons, Lifting Height Min. 6-1/2 In., Lifting Height Max. 11-1/4 In., Hydraulic Stroke 3-1/8 In., Extension Screw 1-5/8 In., - Strokes to Extend Piston 1 In, Serrated Saddle, Base Size 7-3/4 In. x 5 In., Painted Blue Finish, Recommended Air Supply -, ASME/ANSI-PALD Standards

Technical Specs

  • Finish Painted Blue
  • Saddle Serrated
  • Base Size 7-3/4" x 5"
  • Type Low-Profile In-Line Pump
  • Item Hydraulic Bottle Jack
  • Lifting Capacity 20 Tons
  • Standards ASME/ANSI-PALD
  • Lifting Height Min. 6-1/2"
  • Lifting Height Max. 11-1/4"
  • Hydraulic Stroke 3-1/8"
  • Extension Screw 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list