Skip Content
JACK BOTTLE 20-TON AIR ASST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACK BOTTLE 20-TON AIR ASST

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC4321C
  • Mfr. Model # 4321C
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 2912
  • Shipping Weight 37.3 lbs

Product Details

Air/hydraulic bottle jack. Can be operated either manually or pneumatically. Air hose can swivel in any direction of connection from air source. Minimum air pressure required is 100 PSI. Safety valve prevents overloading. Extension screw gives added height when needed. "Compact, heavy-duty unit is designed for the truck and construction industries: in the shop, roadside or at the job site. "

Technical Specs

  • Lifting Capacity 20 Tons
  • Base Size 8-1/32" x 7-1/16"
  • Lifting Height Max. 17-11/16"
  • Lifting Height Min. 9-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list