JACK,BOTTLE,2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK,BOTTLE,2 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4GU75
  • Mfr. Model # 4GU75
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2912
  • Shipping Weight 6.75 lbs

Product Details

Hydraulic Bottle Jack, In-Line Pump, - Construction, Lifting Capacity 2 Tons, Lifting Height Min. 7-1/8 In., Lifting Height Max. 13-3/4 In., Hydraulic Stroke 4-5/8 In., Extension Screw 2 In., - Strokes to Extend Piston 1 In, Serrated Saddle, Base Size 5 In. x 3-1/8 In., Painted Blue Finish, Recommended Air Supply -, ASME/ANSI-PALD Standards

Technical Specs

  • Item Hydraulic Bottle Jack
  • Type In-Line Pump
  • Finish Painted Blue
  • Standards ASME/ANSI-PALD
  • Saddle Serrated
  • Base Size 5" x 3-1/8"
  • Lifting Height Max. 13-3/4"
  • Lifting Height Min. 7-1/8"
  • Hydraulic Stroke 4-5/8"
  • Lifting Capacity 2 Tons
  • Extension Screw 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list