Skip Content
JACK,BOTTLE,12 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACK,BOTTLE,12 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4GU77
  • Mfr. Model # 4GU77
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.05 lbs

Product Details

Hydraulic Bottle Jack, In-Line Pump, - Construction, Lifting Capacity 12 Tons, Lifting Height Min. 9-1/2 In., Lifting Height Max. 18-5/8 In., Hydraulic Stroke 6 In., Extension Screw 3-1/8 In., - Strokes to Extend Piston 1 In, Serrated Saddle, Base Size 7 x 4-1/4 In., Painted Blue Finish, Recommended Air Supply -, ASME/ANSI-PALD Standards

Technical Specs

  • Item Hydraulic Bottle Jack
  • Finish Painted Blue
  • Type In-Line Pump
  • Standards ASME/ANSI-PALD
  • Base Size 7 x 4-1/4"
  • Saddle Serrated
  • Lifting Height Min. 9-1/2"
  • Lifting Capacity 12 Tons
  • Lifting Height Max. 18-5/8"
  • Hydraulic Stroke 6"
  • Extension Screw 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list