Skip Content
JACK ALL PURPOSE 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACK ALL PURPOSE 48IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAJ48
  • Mfr. Model # AJ48
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 2912
  • Shipping Weight 34.54 lbs

Product Details

All Purpose Jacks, 48.62 in. (H) x 9.65 in. (L) x 5.51 in. (W). Versatile multi-purpose jack can be used for lifting, pushing, pulling, hoisting-up to 3.5 tons (7,700 lbs.). Has a hot roll-formed alloy steel beam for superior strength.

Technical Specs

  • Item All Purpose Manual Jack
  • Lifting Height Max. 42.13"
  • Lifting Capacity 7,700 lbs.
  • Lifting Height Min. 6.06"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list