JACK ALL PURPOSE 33IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACK ALL PURPOSE 33IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAJ33
  • Mfr. Model # AJ33
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.9 lbs

Product Details

All Purpose Jacks, 48.62 in. (H) x 9.65 in. (L) x 5.51 in. (W). Versatile multi-purpose jack can be used for lifting, pushing, pulling, hoisting-up to 3.5 tons (7,700 lbs.). Has a hot roll-formed alloy steel beam for superior strength.

Technical Specs

  • Item All Purpose Manual Jack
  • Lifting Capacity 7,700 lbs.
  • Lifting Height Min. 6.02"
  • Lifting Height Max. 27.56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list