JACK,BOTTLE,10 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

JACK,BOTTLE,10 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5M463
  • Mfr. Model # 5M463
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.15 lbs
Compare

Technical Specs

  • Item Bottle Jack
  • Base Size 6-3/4" x 6-5/8"
  • Standards ASME/ANSI-PALD
  • Type Telescoping
  • Lifting Height Min. 7-1/8"
  • Lifting Capacity 10 Tons
  • Lifting Height Max. 17-1/4"
  • Hydraulic Stroke 7-3/8"
  • Extension Screw 2-3/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list