close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Technical Specs
- Item Hydraulic Service Jack
- Caster Wheel Dia. 29-3/4"
- Chassis Length 29-3/4"
- Power Raise 16-1/4"
- Lifting Capacity 2-1/2 Tons
- Handle Length 49-7/8"
Compliance and Restrictions
-
None