Skip Content
JAC SANDSTONE MID WEIGHT ACTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JAC SANDSTONE MID WEIGHT ACTIVE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTJ25MDT3XLREG
  • Mfr. Model # J25MDT3XLREG
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

J25 Men's Sandstone Active Jacket. 12 oz., 100% cotton sandstone duck. 100% polyester thermal lining. Triple-stitched main seams. Colour is midnight blue, also available in moss green. Size: XXX-Large Regular.

Technical Specs

  • Size XXX-Large Regular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list