Skip Content
J2478SU CAB. (M GREY) 48X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

J2478SU CAB. (M GREY) 48X24X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENJ2478SUMGY
  • Mfr. Model # J2478SUMGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2007
  • Shipping Weight 233.0 lbs

Technical Specs

  • Finish Powder Coated
  • Material Steel
  • Gauge 20
  • Cabinet Color Gray
  • Shelf Capacity 400 lb.
  • Standards MH16.1:2004
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Item Storage Cabinet
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Locking Cabinet Yes
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list