Discontinued with Replacement
J2442SU-ASMJMBSTRGCAB24X42-MGY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

J2442SU-ASMJMBSTRGCAB24X42-MGY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENJ2442SUMGY
  • Mfr. Model # J2442SUMGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2007
  • Shipping Weight 135.0 lbs
Suggested Replacement Product
J2442SU-ASMJMBSTRGCAB24X42-MGY

Your Price: NA

Technical Specs

  • Gauge 20
  • Finish Powder Coated
  • Material Steel
  • Cabinet Color Gray
  • Shelf Capacity 400 lb.
  • Standards MH16.1:2004
  • Assembled/Unassembled Assembled
  • Height of Cabinet 42"
  • Locking Points 3 Points
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Item Storage Cabinet
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, Floor Levelers
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list