Skip Content
Discontinued with Replacement
J-WRK STRATA N-BTYL 1X5L RTD D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

J-WRK STRATA N-BTYL 1X5L RTD D

J-WORKSTM/MC TEMPESTTM/MC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5272312
  • Mfr. Model # 5272312
  • UNSPSC # 12161902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs
Suggested Replacement Product
DEGREASER J WORKS SOLVENT FREE 5L

Price: NA

Product Details

J-Works Strata Non-Butyl cleaner/degreaser. High-alkaline, solvent-free industrial degreaser. For mopping, autoscrubbing, steam cleaning, pressure cleaning, foam cleaning and immersion cleaning applications. Removes food-based soils, oils, greases, metal

Technical Specs

  • Recommended Dilution 1:12 to 1:200
  • Fragrance Solvent
  • Item Cleaner Degreaser
  • Contains Benzyl Alcohol
  • Standards NSF
  • VOC Content 2.80%
  • Net Weight 11.35 oz.
  • Flash Point Greater Than 200 Degrees F
  • RTU Yield per Container Varies with Usage
  • Sub-Category Degreasers/Cleaners
  • Degreaser Container Size 5 L
  • Degreaser Container Type Jug
  • Degreaser Item Cleaner/Degreaser
  • Degreaser VOC Range Less than or equal to 10% / 10 g/L
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List