J LEG,UHMW,WHITE,1/4 IN T X1 IN W X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

J LEG,UHMW,WHITE,1/4 IN T X1 IN W X

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NJE1
  • Mfr. Model # 2NJE1
  • UNSPSC # 13102008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour White
  • Item J Leg Stock
  • Length 10 Ft
  • Tensile Strength (PSI) 5800
  • Material UHMW
  • Max. Temp. (F) 180
  • Type Conveyor Wear Strip
  • Width 1"
  • Standards -
  • Min. Temp. (F) -22
  • Thickness Tolerance -
  • Thickness 1/4"
  • Impact Strength (Lbs.) -
  • Length Tolerance +0.125/-0.000"
  • Rail Gauge 12
  • Rail Gauge Tolerance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list