J-HOOK,1/2IN FLANGE,4IN MAX CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

J-HOOK,1/2IN FLANGE,4IN MAX CAP

B-LINE by Eaton

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RHR2
  • Mfr. Model # 4RHR2
  • UNSPSC # 31162606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Silver
  • Item J-Hook
  • Standards TIA/EIA 569 Compliant, UL, cUL
  • Mounting Type Screw-On Up to 1/2" Flange
  • Description/Special Features Beam Clamp Assembly, 360 Degree Horizontal Rotation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list