Skip Content
J HANGER FELT LINED,SIZE 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

J HANGER FELT LINED,SIZE 1 IN

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVA8
  • Mfr. Model # 1RVA8
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item J Hanger
  • Max. Load (Lb.) 400
  • Length (In.) 3-11/16
  • Pipe Size (In.) 1
  • Width (In.) 9/16
  • Type Felt Lined
  • Rod Size 3/8"
  • Description/Special Features Recommended For Suspension Of Stationary Non Insulated Pipe Lines
  • Standards Conforms Manufacturers StAndardization Society (MSS) SP-58 And SP-69 (Type 5)
  • Thread Size (In.) 8-Mar
  • Material Electro-Galvanized/Felt-Lined Steel
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list