Skip Content
J CASE 20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

J CASE 20A

LITTLEFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTJCAS20
  • Mfr. Model # JCAS20
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 3056
  • Shipping Weight 0.02 lbs

Product Details

Patented high current fuse. Designed to replace MAXI fuse and cartridge fuses. Currently OEM on many domestic and Japanese models. Features ANSI standard OCR-A font for visual inspection systems, double spring box terminal and unique secondary locking feature holds terminal firmly in place.

Technical Specs

  • Element Zinc
  • Item Cartridge Fuse
  • Fuse Amps 20 A
  • Length 1-1/16"
  • Voltage Rating 32 VAC/DC
  • Body Material Plastic
  • Diameter 9/16"
  • Colour Code Blue
  • Series JCASE
  • Standards ANSI
  • Speed Time Delay
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Fuse Voltage Rating 32 VAC/DC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List