Skip Content
J BEND,PLASTIC,PIPE DIA 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

J BEND,PLASTIC,PIPE DIA 1 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNW8
  • Mfr. Model # 1PNW8
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.17 lbs

Product Details

J-Bend, Lavatory, Material of Construction Polypropylene, Color/Finish White/Plastic, Length (In.) 5-1/8, Gauge -, Pipe Dia. (In.) 1-1/4, For Use With Wall Or Floor Drain Traps, Connection Slip, Includes Slip Nuts And Washer.

Technical Specs

  • Includes Slip Nuts and Washer
  • For Use With Wall or Floor Drain Traps
  • Item J-Bend
  • Length (In.) 5-1/8
  • Material of Construction Polypropylene
  • Package Quantity 1
  • Type Lavatory
  • Pipe Dia. (In.) 1-1/4
  • Connection Slip
  • Color/Finish White/Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list