Skip Content
J BEND,PLASTIC,1 1/2 OR 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

J BEND,PLASTIC,1 1/2 OR 1 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNW9
  • Mfr. Model # 1PNW9
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Wall Or Floor Drain Traps
  • Gauge -
  • Includes Slip Nuts And Washer
  • Item J-Bend
  • Material of Construction Polypropylene
  • Length (In.) 5-1/2
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/4 or 1-1/2
  • Type Lavatory/Kitchen
  • Color/Finish White/Plastic
  • Standards -
  • Connection Slip

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List