Skip Content
J BEND,20 GAUGE,BRASS,PIPE DIA 1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

J BEND,20 GAUGE,BRASS,PIPE DIA 1 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNL9
  • Mfr. Model # 1PNL9
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.67 lbs

Product Details

J-Bend, Kitchen, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 5-1/2, Gauge 22, Pipe Dia. (In.) 1-1/2, For Use With Wall or Floor Drain Traps, Connection Slip, Includes Slip Nuts And Washer.

Technical Specs

  • Includes Slip Nuts and Washer
  • Gauge 22
  • For Use With Wall or Floor Drain Traps
  • Item J-Bend
  • Length (In.) 5-1/2
  • Material of Construction Brass
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/2
  • Color/Finish Chrome/Brass
  • Type Kitchen
  • Connection Slip

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List