Skip Content
J-BEND,17 GAUGE,PIPE DIA 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

J-BEND,17 GAUGE,PIPE DIA 1 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNK8
  • Mfr. Model # 1PNK8
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 1.29 lbs

Product Details

J-Bend, Kitchen With Clean Out, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 5-3/4, Gauge 17, Pipe Dia. (In.) 1-1/2, For Use With Wall or Floor Drain Traps, Connection Slip x Threaded, Includes Slip Nuts, Washer And Elbow.

Technical Specs

  • For Use With Wall or Floor Drain Traps
  • Item J-Bend
  • Includes Slip Nuts, Washer and Elbow
  • Gauge 17
  • Length (In.) 5-3/4
  • Material of Construction Brass
  • Package Quantity 1
  • Type Kitchen With Clean Out
  • Color/Finish Chrome/Brass
  • Connection Slip x Threaded
  • Pipe Dia. (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list