Skip Content
J BEND,17 GAUGE,BRASS,PIPE DIA 1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

J BEND,17 GAUGE,BRASS,PIPE DIA 1 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNK4
  • Mfr. Model # 1PNK4
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.71 lbs

Product Details

J-Bend, Kitchen, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 5-1/2, Gauge 17, Pipe Dia. (In.) 1-1/2, For Use With Wall or Floor Drain Traps, Connection Slip, Includes Slip Nuts And Washer.

Technical Specs

  • Gauge 17
  • For Use With Wall or Floor Drain Traps
  • Includes Slip Nuts and Washer
  • Material of Construction Brass
  • Item J-Bend
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/2
  • Type Kitchen
  • Length (In.) 5-1/2
  • Color/Finish Chrome/Brass
  • Connection Slip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list