Skip Content
J-B KWIK PRO SIZE 10OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

J-B KWIK PRO SIZE 10OZ

J-B WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBW8270F
  • Mfr. Model # 8270F
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.8 lbs

Product Details

Waterproof, petroleum, chemical and acid resistant when fully cured. Non-toxic, and temperature resistant to 300 degrees F. Can be used on almost any surface.

Technical Specs

  • Temp. Range (F) 300 Degrees F
  • Size 10 oz.
  • Type Epoxy
  • Functional Cure 5 hr.
  • Work Life 5 min.
  • Mixing Ratio 1:1
  • Full Cure 15 - 24 hr.
  • Application Automotive, Brick, Concrete, Epoxy and Adhesives, J-b Weld, Metal, Pro Sizes and More
  • Shear Strength (PSI) 3960 PSI
  • Epoxy Container Tube
  • Epoxy Color Gray

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list