Skip Content
J-28 TORCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

J-28 TORCH

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0382-0127
  • Mfr. Model # 0382-0127
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item J-28 Torch Handle
  • Length (In.) 6
  • Gas Service Oxygen and All Fuel Gases with Appropriate Accessories
  • For Use With Victor 1260 series cutting attachment, MFJ series heating nozzles and W-J series welding tips
  • Material Brass
  • Series Victor J Series
  • Tip Series Victor 3 Series
  • Number of Hoses 2
  • Inlet Connection 3/8"-24, A
  • Handle Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list