Skip Content
Instrument Cart,1,200 lbs.,60"x30"x39" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Instrument Cart,1,200 lbs.,60"x30"x39"

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMLIC3060-2-95
  • Mfr. Model # LIC3060-2-95
  • UNSPSC # 24101506
  • CATALOGUE PAGE # 1918
  • Shipping Weight 220.0 lbs

Product Details

Low deck service trucks. 1-1?2 in x 1?8 in. angle iron construction. Offset handle provides room for finger even when fully loaded. Shelf clearance is 16-3?4 in. 14-gauge steel shelves. Ships fully assembled.

Technical Specs

  • Caster Dia. 8"
  • Gauge 14 ga.
  • Finish Powder Coated
  • Colour Gray
  • Item Instrument Cart
  • Number of Shelves 2
  • Overall Width 30"
  • Overall Height 39"
  • Caster Type (2) Rigid, (2) Swivel
  • Load Capacity 1,200 lbs.
  • Caster Material Pneumatic
  • Shelf Width 30"
  • Capacity per Shelf 1,200 lbs.
  • Caster Width 2-1/2"
  • Distance Between Shelves 17"
  • Lip Height 1-1/2"
  • Shelf Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list