Skip Content
Instrument Cart,1,200 lbs.,48"x24"x39" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Instrument Cart,1,200 lbs.,48"x24"x39"

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMLIC2448-2-95
  • Mfr. Model # LIC2448-2-95
  • UNSPSC # 24101506
  • CATALOGUE PAGE # 1918
  • Shipping Weight 174.0 lbs

Product Details

Low deck service trucks. 1-1?2 in x 1?8 in. angle iron construction. Offset handle provides room for finger even when fully loaded. Shelf clearance is 16-3?4 in. 14-gauge steel shelves. Ships fully assembled.

Technical Specs

  • Caster Dia. 8"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14 ga.
  • Item Instrument Cart
  • Number of Shelves 2
  • Load Capacity 1,200 lbs.
  • Overall Height 39"
  • Overall Width 24"
  • Caster Type (2) Rigid, (2) Swivel
  • Capacity per Shelf 1,200 lbs.
  • Shelf Width 24"
  • Caster Material Pneumatic
  • Distance Between Shelves 17"
  • Caster Width 2-1/2"
  • Lip Height 1-1/2"
  • Shelf Length 48"
  • Number of Drawers 0
  • Overall Depth 24"
  • Material Steel
  • Includes Rubber Matting
  • Cart Shelf Style Lipped
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list