Skip Content
Instrument Cart,1,200 lb,24"x36"x37-5/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Instrument Cart,1,200 lb,24"x36"x37-5/8"

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMRSIC243625PU95
  • Mfr. Model # RSIC243625PU95
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14 ga.
  • Number of Shelves 2
  • Item Instrument Cart
  • Load Capacity 1,200 lbs.
  • Number of Drawers 1
  • Overall Height 37-5/8"
  • Shelf Width 36"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Capacity per Shelf 1,200 lbs.
  • Overall Width 36"
  • Drawer Depth 19-1/4"
  • Drawer Height 4-15/16"
  • Distance Between Shelves 27"
  • Caster Width 1-1/4"
  • Shelf Length 24"
  • Lip Height 1-1/2"
  • Drawer Width 13-5/16"
  • Includes Rubber Matting
  • Material Steel
  • Overall Depth 36"
  • Cart Shelf Style Lipped
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list