ITNERLOCK60A3-600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ITNERLOCK60A3-600V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL460MI5W
  • Mfr. Model # HBL460MI5W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1358
  • Shipping Weight 7.5 lbs

Product Details

Mechanical interlock. IEC 309 series, unfused. 60 amps, 600 voltage.

Technical Specs

  • HP 40
  • Includes 4
  • Item Interlock,Mechanical
  • Number of Poles 3
  • Number of Wires 4
  • Phase 3
  • Use With HBLHBL460P5W
  • Voltage 600 VAC
  • Amps 60
  • Accepts Plug Number 3D162
  • Viewing Window No
  • Fused / Nonfused Nonfused

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list