Skip Content
ITNERLOCK60A3-480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ITNERLOCK60A3-480V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL460MI7W
  • Mfr. Model # HBL460MI7W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1358
  • Shipping Weight 7.5 lbs

Product Details

Mechanical interlock. IEC 309 series, unfused. 60 amps, 480 voltage.

Technical Specs

  • HP 30
  • Includes 4
  • Item Circuit-lock Watertight Mechanical Interlock Device
  • Number of Poles 3
  • Number of Wires 4
  • Phase 3
  • Type Unfused, Pin and Sleeve
  • Voltage 480 VAC
  • Use With HBLHBL460P7W
  • Amps 60
  • Accepts Plug Number 5Z917
  • Viewing Window No
  • Fused / Nonfused Nonfused

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list