Skip Content
ITECH M WINTER TOUCH SCREEN GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ITECH M WINTER TOUCH SCREEN GLOVE

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOITECH30
  • Mfr. Model # ITECH30
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Touchscreen Glove
  • Colour Black
  • Cuff Elastisized Slip-On
  • Closure Type Elastic Slip-On
  • Finger Style Full Finger
  • Palm Material Polar Fleece
  • Standards ISO 9001:2008
  • Features Gloves Allow Easy Use of Smartphones, Tablets, Gpss and All Other Touchscreen Devices

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list