Skip Content
ITALY FLAG,3X5 FT,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ITALY FLAG,3X5 FT,NYLON

NYLGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JFW6
  • Mfr. Model # 5JFW6
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 1712
  • Shipping Weight 0.61 lbs

Technical Specs

  • Height 3 ft.
  • Item Foreign Nation Flag
  • Legend Italy
  • Material Nylon
  • Width 5 ft.
  • Style Digital Single/Reverse Image, Header and Grommets
  • Indoor/Outdoor Indoor and Outdoor
  • Min. Flagpole Height 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list