Skip Content
ISOTHERM COOL VEST, LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ISOTHERM COOL VEST, LARGE

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BULISO2XL
  • Mfr. Model # ISO2XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Colour Blue
  • Item Cooling Vest
  • Includes (2) Cool Packs, Adjustable Straps
  • Length 18"
  • Material Proban Treated Cotton
  • Size XL
  • Standards EN531, EN470-1
  • Fits Chest Size 46" - 52"
  • Closure Type Hook and Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list