Skip Content
ISOPROPYL ALCOHOL 99.8P 3.8L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ISOPROPYL ALCOHOL 99.8P 3.8L

TECHSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSY1610G4
  • Mfr. Model # 1610G4
  • UNSPSC # 12191601
  • CATALOGUE PAGE # 1604
  • Shipping Weight 6.0 lbs

Technical Specs

  • Container Type Jug
  • Size 3.8 L
  • VOC Content 787 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list